missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ Sanitizing Footbath Mat
Bathe shoes and boots with disinfectant; keeps hygienic areas free of contamination and germs
Supplier: Wearwell™ 222.2.5X32X39BYL
Description
- Natural rubber compound ideal for food processing plants
- Thousands of pliable rubber scrapers dislodge contaminants from footwear as shoe soles immerse in disinfectant solution
- Suitable for use with chlorine or quartenary disinfectant solutions
- Recycled: Item contains recycled content as described in the item detail
Standard Wall Mat
Thickness: 0.5 in. (1.3cm)
Capacity: 1 gal. (3.8L)
Tall Wall Mat
Thickness: 2.5 in. (6.4cm)
Capacity: 5.5 gal. (20.8L)
Specifications
32 x 39 in. (81.3 x 99 cm) | |
Food processing facilities; Loosens contaminants from shoes and boots | |
2.5 in. |
Black with Yellow Border | |
SBR, Natural Rubber |