missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ WorkRite™ Mats
Easy to handle, lightweight drainage mats
$137.22 - $693.77
Specifications
Color | Black |
---|---|
Material | Rubber |
For Use With (Application) | Wet, dry or greasy areas |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
18-999-892
|
Wearwell™
474.12X3X10BK |
Black | 91.44 x 304.8 cm |
Each for $377.02
|
|
||||
18-999-893
|
Wearwell™
474.12X3X20BK |
Black | 91.44 x 609.6 cm |
Each for $693.77
|
|
||||
17-986-121
|
Wearwell™
474.12X3X5BK |
Black | 3 x 5 ft. |
Each for $137.22
|
|
||||
Description
- High-performance drainage mats are perfect for wet commercial or industrial areas
- Lightweight design that eases the strain of frequent cleanings, yet keeps employees quite comfortable
- A functional flow-through pattern and underside knobs accommodate small parts or debris that falls on the floor, while the molded beveled edges allow easy access. 0.5 in. thick
- Recycled: Item contains recycled content as described in the item detail
CFR (Cutting Fluid Resistant): Gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance
Warranty
One year.
Specifications
Black | |
Rubber | |
Wet, dry or greasy areas |