missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ WorkRite™ Mats
$249.68 - $538.10
Specifications
Color | Gray |
---|---|
Material | CFR Rubber |
For Use With (Application) | Wet, dry or greasy areas |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-130-3542
|
Wearwell™
478123X5GY |
3 x 5 ft. (91.44 x 152.4 cm) |
Each for $249.68
|
|
|||||
19-130-3543
|
Wearwell™
478.123X10GY |
3 x 10 ft. (91.44 x 304.8 cm) |
Each for $538.10
|
|
|||||
Specifications
Gray | |
CFR Rubber | |
Wet, dry or greasy areas |