missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wearwell™ Worksafe™ Anti-fatigue Floor Mat
High performance, versatile drainage mats for use in wet and dry work areas
$65.20 - $213.50
Specifications
Description | WorkSafe Grease-resistant |
---|---|
Color | Black |
Type | Anti-fatigue Floor Mat |
Thickness (English) | 0.87 in. |
Thickness (Metric) | 2.2 cm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
18-999-845
|
Wearwell™
477.78X18X24GRBK |
45.7 x 61 cm (18 x 24 in.) |
Each for $65.20
|
|
|||||
18-999-847
|
Wearwell™
477.78X3X4GRBK |
91.4 x 121.9 cm (3 x 4 ft.) |
Each for $213.50
|
|
|||||
18-999-848
|
Wearwell™
477.78X3X5GRSBK |
91.4 x 152.4 cm (3 x 5 ft.) |
Each for $205.27
|
|
|||||
18-999-846
|
Wearwell™
477.78X2X3GRBK |
61 x 91.4 cm (2 x 3 ft.) |
Each for $130.32
|
|
|||||
Description
- With optional 2 in. wide safety bevel unattached to mats in colors orange, yellow or black
- Available as single workstation or can be attached together with connector strips to form any size
- Grease resistant natural rubber
- Dry or wet conditions
- Versatile configuration
Specifications
WorkSafe Grease-resistant | |
Anti-fatigue Floor Mat | |
2.2 cm |
Black | |
0.87 in. |