missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures
Save time and minimize the risk of vial contamination prior to use with 96-Well Plate Kits packaged with vials sealed with individual closures.
Supplier: Thermo Scientific™ 60180K201
Description
Save time and minimize the risk of vial contamination prior to use with Thermo Scientific™ WebSeal™ 96-Well Plate Kits with Individual Closures. Compatible with all 96-well-configured autosamplers, the ready-to-use kits consist of a comprehensive choice of 96-well microplates and glass vials with pre-attached caps and septa.
Specifications
Standard | |
8 x 12 | |
Webseal | |
Glass Inserted Plate Kit with Individual Closures | |
96 | |
400 μL | |
1 | |
1/Pk. | |
42.5 mm |
Silicone/PTFE, Pre-slit 45° Septa | |
1 Pk. | |
Clear | |
Silicone, PTFE, Glass | |
350 μL | |
Vial: 60180-V109; Cap: 60180-C100 | |
Taper | |
Deep Well | |
6 mm |