Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Level 2 High-Throughput Applications
Use SureSTART™ WebSeal™ 96-Well Deep Well Plates, Round U-Bottom, Performance Level 2, for high-throughput analysis. They are certified and conform to ANSI-SLAS 4-2004 standards.
$80.45 - $1,147.87
Specifications
Certified | Certified, GC/MS and LC/MS Tested |
---|---|
Array | 8 x 12 |
Product Line | SureSTART WebSeal Level 2 |
Color | Clear |
Material | Polypropylene |
Catalog Number | Mfr. No. | Total Volume (Metric) Well | Barcode | No. per Pack | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Total Volume (Metric) Well | Barcode | No. per Pack | Price | Quantity | |||
03-252-154
|
Thermo Scientific™
60180P211 |
1200 μL | No Barcode | 5 Plates |
N/A
|
|
|||
03-255-012
|
Thermo Scientific™
60180P211B |
1200 μL | Includes Barcode | 5 Plates |
N/A
|
|
|||
03-252-153
|
Thermo Scientific™
60180P201 |
1200 μL | No Barcode | 50 Plates |
N/A
|
|
|||
03-255-008
|
Thermo Scientific™
60180P201B |
1200 μL | Includes Barcode | 50 Plates |
N/A
|
|
|||
Description
Thermo Scientific™ SureSTART™ Level 2 WebSeal™ 96-Well Round U-Bottom Deep Well Plates are designed to ensure high quality data with an uninterrupted workflow for high-throughput GC and HPLC/UHPLC applications. They are ideal for regulated labs that use water and polar solvents.
Use Level 2 polypropylene well plates for routine QA/QC workflows, sensitive applications with lower sample concentrations, and data collection for total ion chromatograms (TIC).
These 96-well plates are certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 7 mm Diameter, Round, Level 2.
Performance Level 2 Plates – for High Throughput Applications
- Ideal for non-regulated labs that use water and polar solvents
- Certified plastic well plates, seals, tapes
- GC-MS and LC-MS tested
- Suitable for HPLC/UHPLC applications
- Suitable for QA/QC workflows and sensitive applications with low sample concentrations
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
- Specification Certified
- All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
About Thermo Scientific WebSeal Well Plates & Mats
Thermo Scientific WebSeal plates and mats are available in three performance levels:
- Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
- Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
- Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
Specifications
Certified, GC/MS and LC/MS Tested | |
SureSTART WebSeal Level 2 | |
Polypropylene | |
50 to 1100 μL | |
Non-coated | |
Round | |
41.6 mm | |
Deep Well |
8 x 12 | |
Clear | |
96 | |
Non-sterile | |
1200 μL | |
-80°C to 121°C | |
7 mm |