missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heathrow Scientific™ Weigh Boat
Flexible polystyrene Weigh Boats feature smooth surfaces to provide accurate pour-outs with minimal sample loss.
Supplier: Heathrow Scientific™ HS1423C
Description
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases
- Temperature range -10°C to +70°C (14°F to 158°F)
- Wide flat bottoms ensure stability and prevent tipping
- Rounded corners allow simple flexing for controlled pouring of liquid, powdered or granular samples
- Can be used with microwave moisture analyzers
- Made from FDA food grade polystyrene
Specifications
9.5 oz. | |
Flat | |
Black | |
Polystyrene | |
Non-sterile | |
Large | |
14°F to 158°F | |
5.5 in. |
Not Autoclavable | |
280 mL | |
Single-use | |
Square | |
Weighing Boat | |
-10°C to +70°C | |
0.87 in. | |
14 cm |