missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Welch™ Acid Neutralization Trap for Vacuum Pumps

Accessory for Welch Vacuum Pump Models 1402N, 1376N

Supplier:  Welch™ 1420H20

 View more versions of this product

Catalog No. 01-104-15


Explore available promotions

Description

Description

For use with Welch Vacuum Pump Models 1402N, 1376N

  • Contains large alkaline element cartridge to neutralize hydrous acids before they enter vacuum pump
  • Transparent body
  • Capacity: Up to 2 cfm and 12 cfm
  • 20.3W x 33cm H

Specifications

Specifications

Model 1402N, 1376N vacuum pump
8.97 in.
7.99 in.
Acid Neutralization Trap
Large Alkaline element cartridge
22.78 cm
Up to 12 cfm (340 L/min.)
Videos
SDS
Documents

Documents

Promotions

Promotions