missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ Welding Helmet
3M™ Welding Helmet may be configured for use with either Adflo or GVP turbo units.
$908.13 - $908.13
Specifications
ANSI Standard | ANSI Z87.1-2010 |
---|---|
Color | Green |
Product Type | Headgear |
Size | Standard |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
19825058
|
3M™
7000127195 |
Wideview Faceshield |
Each for $908.13
|
|
|||||
Description
- May be configured for use with either Adflo or GVP turbo units and Supplied Air
- Turbo and SA units sold separately
- 3M Catalog# L-901SG , 3M Catalog# L-905SG
Specifications
ANSI Z87.1-2010 | |
Headgear | |
1 Ea. |
Green | |
Standard | |
Clear Visor and Auto-Darkening Welding Lens |