missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wells Lamont™ Jomac™ Kelklave Autoclave Gloves
Jomac™ Kelklave Autoclave Gloves featuring loop-out terrycloth construction are comfortable and flexible, while also providing protection from temperatures up to 250°F.
$16.11 - $162.80
Specifications
Color | White |
---|---|
Material | Terrycloth |
Product Type | Autoclave Gloves |
Size | Large |
Style | Clute |
Description
Made from high-loop terry cloth, a natural insulator
- Loop-out terry cloth is flexible and comfortable
- Gauntlet cuff extends burn protection up the arm
- Heat resistance up to 250°F
- Ideal for autoclaves and metal handling
Specifications
White | |
Autoclave Gloves | |
Clute | |
120°C | |
Gauntlet |
Terrycloth | |
Large | |
250°F | |
Metal Handling | |
422 |