missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Standard Shoulder Split Leather Work Gloves
Standard Shoulder Split Leather Work Gloves are durable gloves offering split leather index fingers, leather tips, and a leather knuckle strap with a lined palm for additional comfort.
$60.47 - $60.47
Specifications
| Color | Gray, Red |
|---|---|
| Grade | Standard |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Style | Gunn |
Description
- Standard shoulder split cowhide leather palm
- Full leather palm, fingertips and knuckle strap
- Striped canvas back and cuff
- Wing thumb
- Safety cuff
- Lined palm
Specifications
| Gray, Red | |
| Specific | |
| Gunn | |
| Safety |
| Standard | |
| Shoulder Split Cowhide Leather | |
| Everyday work glove recommended for the Warehousing and Construction industries. | |
| Wing |