missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ 3MM Chr Chromatography Paper

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

Supplier:  Cytiva 3030614

 View more versions of this product

Catalog No. 05-716-3A


Explore available promotions

Description

Description

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

Specifications

Specifications

2 cm x 100 m (0.7 in. x 328.0 ft.)
0.34 mm Whatman medium thickness 3 MM Chr paper
0.34 mm
2 cm
Cellulose
130 mm/30 min.
0.78 in.
Roll
For Electrophoresis, General Chromatography, and Blotting AppliCatIons
3 MM Chr
Smooth
100 m
Videos
SDS
Documents

Documents

Promotions

Promotions