missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ 3MM Chr Chromatography Paper
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
Supplier: Cytiva 30306189
Description
Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Smooth surface
- No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
- Flowrate: 130mm/30 min. (water)
- Medium thickness: 0.34mm
- Widely used for electrophoresis, general chromatography, and blotting applications
Specifications
4 x 5.25 in. | |
0.34 mm | |
3 MM Chr | |
10.16 x 13.34 cm (4 x 5.25 in.) | |
Sheet | |
Smooth | |
10.16 cm |
0.34 mm Whatman medium thickness 3 MM Chr paper | |
For Electrophoresis, General Chromatography, and Blotting AppliCatIons | |
Cellulose | |
5.25 in. | |
13.34 cm | |
130 mm/30 min. |