missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Grade 1 Chr Cellulose Chromatography Paper
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
Supplier: Cytiva 3001681
Description
Ensures the wicking capability and uniformity of capillary action that are important in chemical separations. Whatman™ Grade 1 Chr Cellulose Chromatography paper is a smooth surface, 0.18 mm thick paper with a linear flow rate (water) of 130 mm/30 min.
The world standard chromatography paper: 18mm paper for general analytical separations, available in rolls, sheets or strips.- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques.
- Widely used in protein and nucleic acid blotting.
- Good resolution for general analytical separations.
Specifications
328.0 ft. | |
0.18 mm | |
Grade 1 Chr | |
15 cm x 100 m (5.9 in. x 328.0 ft.) | |
Roll | |
Smooth | |
100 m |
1 Chr cellulose chromatography roll is a 0.18 mm paper for general analytical separations. | |
General Analytical Separations, Protein and Nucleic Acid Blotting | |
High-quality Cotton Linters | |
5.9 in. | |
15.0 cm | |
130 mm/30 min. |