missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles

Ideal for electrophoresis

Supplier:  Cytiva 1030025

 View more versions of this product

Catalog No. 09831S


Explore available promotions

Description

Description

Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced entirely from the highest quality cotton linters without any additives
  • Thickness: 0.34mm
  • Flow rate is 130mm/30 min.

Specifications

Specifications

2.5 cm (0.98 in.)
Circle
For General Chromatography and Electrophoresis
Cellulose
2.5 cm
Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis.
0.34 mm
Grade 3 mm Chr
130 mm/30 min.
Videos
SDS
Documents

Documents

Promotions

Promotions