missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Sheets

Used for electrophoresis

Supplier:  Cytiva 3030335

Catalog No. 09927841

Explore available promotions

Description

Description

Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced entirely from the highest quality cotton linters without any additives
  • Size: 31.5 x 35.5cm
  • Thickness: 0.34mm
  • Flow rate is 130mm/30 min.

Specifications

Specifications

31.5 x 33.5 cm (12.4 x 13.9 in.)
12.4 in.
Sheet
For General Chromatography and Electrophoresis
3 MM Chr
130 mm/30 min.
13.9 in.
0.34 mm Whatman medium thickness 3 MM Chr paper
0.34 mm
33.5 cm
Cellulose
31.5 cm
Videos
SDS
Documents

Documents

Promotions

Promotions