missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ MicroPlus Membranes
Features very narrow pore size distribution, low levels of extractables and increased temperature stability. Whatman™ MicroPlus Membranes are suitable for sample preparation, microbiological studies and filtration of aqueous solutions.
$251.00 - $872.00
Specifications
| Material (Membrane) | Cellulose Nitrate |
|---|---|
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| For Use With (Application) | Microbiological quality control |
| Size (Metric) Grid | 31mm |
| Catalog Number | Mfr. No. | Diameter (Metric) | Color | Grid Color | Filter Code | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Color | Grid Color | Filter Code | Price | Quantity | ||
|
09-806-209
|
Cytiva
10407713 |
47 mm | White | Black | MicroPlus-21ST |
Pack of 100 Each for $251.00
|
|
||
|
09-806-210
|
Cytiva
10407714 |
50 mm | White | Black | MicroPlus-21ST |
Pack of 100 Each for $289.73
|
|
||
|
09927465
|
Cytiva
10407112 |
47 mm | White | Black | MicroPlus-21 STL |
Pack of 400 Each for $843.00
|
|
||
|
09927468
|
Cytiva
10407114 |
50 mm | White | Black | MicroPlus-21 STL |
Pack of 400 Each for $871.00
|
|
||
|
09927469
|
Cytiva
10407132 |
47 mm | Black | White | MicroPlus-31STL |
Pack of 400 Each for $842.00
|
|
||
|
09927473
|
Cytiva
10407134 |
50 mm | Black | White | MicroPlus-31STL |
Pack of 400 Each for $872.00
|
|
||
|
09927482
|
Cytiva
10407170 |
47 mm | Green | Black | MicroPlus-41STL |
Pack of 400 Each for $842.00
|
|
||
|
09927483
|
Cytiva
10407172 |
50 mm | Green | Black | MicroPlus-41STL |
Pack of 400 Each for $871.00
|
|
||
|
09-806-211
|
Cytiva
10407734 |
50 mm | Black | White | MicroPlus-21ST |
Pack of 100 Each for $265.00
|
|
||
Description
The membrane filtration (MF) method is excellent for the determination and enumeration of microbial contaminants.- Special membrane filters made from cellulose nitrate developed for microbiological quality control
- High mechanical strength
- High flow rate
- Sterile, individually packed
- All membrane filters have a high-contrast grid (3.1 mm)
- Type STL in dispenser boxes for easy removal and secure handling with the Membrane-Butler
Specifications
| Cellulose Nitrate | |
| Sterile | |
| 31mm |
| 0.45 μm | |
| Microbiological quality control | |
| Grid |