missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ MV050 Vacuum Filtration Manifold

Made of stainless steel, MV050 Vacuum Filtration Manifolds are ideal for microbiological applications. They can be used up to 200°C, are autoclavable, and can be sterilized by dry heat up to 180°C. Supplied with standard or rapid closure clamps.

Supplier:  Cytiva 10440020

 View more versions of this product

Catalog No. 09927398

Only null left
Explore available promotions

Description

Description

  • Product Type: Vacuum Filtration Manifold
  • Material: Stainless Steel
  • Volume: 500 mL
  • Autoclavable: Yes
  • Connector: Rubber Stopper
  • Filter Diameter: 47/50 mm
  • Filtration Area: 12.5 cm2
  • For Use with (Applications): Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
Specifications

Specifications

Autoclavable
Reusable
Stainless Steel
12.5 cm2
Rapid Closure Clamp
MV050
392°F
500 mL
Rubber Stopper
MV050 Manifold
Non-sterile
Microbiology, Biochemistry, and Hydrobiology. Residue Analysis, Precipitate Analysis, and Contamination Testing (Food and Beverage, Pharmaceutical, and Cosmetic Industries)
MV050A/0
200°C
Vacuum Filtration Manifold
47/50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions