missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Polycap Disposable Capsules, 75 TF
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Supplier: Cytiva 67017510
Description
Sterilizes and removes particles from air/gas/liquid streams. Whatman™ Polycap Disposable Capsules, 75 TF ensure clean inert gases in vial filling lines and isolation of exhaust from fermenters.
Filtration of organic solutions, aggressive solutions, air and gas; can also be used as a vent on inlet.- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Specifications
Autoclavable | |
PTFE | |
1000 cm2 | |
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing | |
Stepped barb for 10 to 12mm (3/8 to 1/2 in.) tubing | |
75 mm |
Polycap TF 75, 1.0 μm, with 1/2 in SB inlet and outlet (1 pc) | |
1 μm | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
1 Each |