missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Puradisc Nylon Syringe Filters: Nonsterile

Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.

Supplier:  Cytiva 67512502

 View more versions of this product

Catalog No. 05-710-1A



Description

Description

Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc Nylon Syringe Filters: Nonsterile are resistant to a range of organic solvents and suitable for use with high pH samples.

  • For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
  • Hydrophilic, flexible, tear-resistant, and autoclavable.
  • Membrane made of nylon
  • Nonsterile
Specifications

Specifications

Puradisc 25 mm Nylon Syringe Filter, 0.2 μm (200 pcs)
0.2 μm
4.2 cm2
Pigment Free Polypropylene (PP)
Male luer
200 Pieces
Up to 100 mL
25 mm
Nylon
Non-sterile
For aqueous or solvent-based solutions, HPLC, TLC, GC sampling
Female luer lock
5.2 bar (75 psi)
Syringe Filter
22.9 x 28.4 mm
SDS
Documents

Documents

Promotions

Promotions