missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

Supplier:  Cytiva 1003110

 View more versions of this product

Catalog No. 09-820B


Explore available promotions

Description

Description

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

Specifications

Specifications

26 sec./100 mL/sq. in.
Disc
6 μm
ASTM: 90; Herzberg: 325 sec.
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
100 Pk.
Qualitative Filter Paper
110 mm
Grade 3 Qualitative Filter Paper Standard Grade, circle, 110 mm
Cellulose
6 μm
26
Grade 3
390 μm
4.33 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions