missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Cytiva Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

Supplier:  Cytiva WHT1003150

 View more versions of this product

Catalog No. 09-820D


Explore available promotions

Description

Description

Used for high precipitate capacity and increased wet strength. Whatman™ Qualitative Grade Plain Circles and Sheets - Grade 3 provide double the thickness of Whatman Grade 1.

  • Suitable for suction filtration
  • Highly absorbent
  • Particle retention: >6μm
  • Porosity: Medium fine
  • Filtration speed†: ASTM™, 90 sec.; Herzberg, 325 sec.
  • Surface: Smooth, grained

Specifications

Specifications

Grade 3 Qualitative Filter Paper Standard Grade, circle, 150 mm
Cellulose
ASTM: 90; Herzberg: 325 sec.
Grade 3
390 μm
5.9 in.
Disc
>6 μm
A standard grade filter used in qualitative analytical techniques to determine and identify materials. For use in büchner funnels.
Medium Fine
Qualitative Filter Paper
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions