missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Whatman™ Reeve Angel 802 Prepleated Qualitative Circles
Coarse retention
$63.92 - $260.18
Specifications
Format | Disc |
---|---|
Particle Retention | 15 μm |
Pore Size | 30 to 35 μm |
Grade | 802 |
Porosity | Coarse |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | ||||||
09-805-18F
|
Cytiva
5802385 |
38.5 cm |
Pack of 100 Each for $260.18
|
|
||||||
09-901A
|
Cytiva
5802125 |
12.5 cm |
Pack of 100 Each for $63.92
|
|
||||||
09-901B
|
Cytiva
5802150 |
15 cm |
Pack of 100 Each for $64.02
|
|
||||||
09-901C
|
Cytiva
5802185 |
18.5 cm |
Pack of 100 Each for $100.12
|
|
||||||
09-901D
|
Cytiva
5802240 |
24 cm |
Pack of 100 Each for $103.14
|
|
||||||
09-901E
![]() |
Cytiva
5802320 |
32 cm |
Pack of 100 Each for $222.44
|
![]() |
||||||
Description
- Folded for fast filtration of coarse particles and gelatinous precipitates
- Qualitative Grade; nominal retention 30-35μm; 0.26mm thick Pleating and creped surface increase effective area, improving both filtering speed and extending filter life
- Wet strengthened†
Specifications
Disc | |
30 to 35 μm | |
Coarse |
15 μm | |
802 | |
0.26 mm |