missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ 47mm Filtration Assembly with Standard Taper Joint Connection and Fritted Glass Support

Recommended for routine filtration of organic solvents, corrosive liquids and the removal of particulates from HPLC solvents. Wheaton™ 47mm Filtration Assembly with Standard Taper Joint Connection and Fritted Glass Support is manufactured from low extractable borosilicate glass.

Supplier:  DWK Life Sciences 419380

Catalog No. 14-209-125


Explore available promotions

Description

Description

  • Units have a #2 hose connection for 1/4" (6mm) I.D. flexible tubing
  • Drip tip on the supporting bases extends below the hose connection, preventing filtrate from entering the vacuum line
  • Ground glass connection eliminates phthalate contamination that can occur from silicone or neoprene stoppers
  • Fritted glass support includes a coarse porosity (4-60μm) fritted glass support base, graduated funnel, anodized aluminum clamp and 1L filter flask
Specifications

Specifications

USP Type I, ASTM E 438 Type I, Class A
Glass
Routine filtration of organic solvents, corrosive liquids, the removal of particulates from HPLC solvents, general filtration
Case of 1
Hose
40 to 60 μm
One coarse porosity fritted glass support base, graduated funnel, anodized aluminum clamp, 1L filter flask
Filtration Assembly
Videos
SDS
Documents

Documents

Promotions

Promotions