missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner

Ideal for use as sample bottles

Supplier:  DWK Life Sciences W217000

 View more versions of this product

Catalog No. 02-912-138


Explore available promotions

Description

Description

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Specifications

1 oz., 30mL
1 oz.
1.33 in.
White
Yes
Round
Sample Bottle
Polyethylene
33-400 mm
Screw Cap
30 mL
Clear
Soda Lime Glass
USP Type III
Wide
70 mm
2.75 in.
Polypropylene
34 mm
Yes
SDS
Documents

Documents

Promotions

Promotions