missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner

Ideal for use as sample bottles

Supplier:  DWK Life Sciences W217001

 View more versions of this product

Catalog No. 02-912-139


Explore available promotions

Description

Description

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Specifications

2 oz., 60 mL
2 oz.
1.65 in.
White
Yes
Round
Sample Bottle
Polyethylene
38-400 mm
Screw Cap
60 mL
Clear
Soda Lime Glass
USP Type III
Wide
85 mm
3.34 in.
Polypropylene
42 mm
Yes
SDS
Documents

Documents

Promotions

Promotions