missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner
Ideal for use as sample bottles
Supplier: DWK Life Sciences W217002
Description
Ideal for use as sample bottles
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
4 oz., 125 mL | |
4 oz. | |
2 in. | |
White | |
Yes | |
Round | |
Sample Bottle | |
4.09 in. | |
Polypropylene | |
51 mm | |
Yes |
125 mL | |
Clear | |
Soda Lime Glass | |
USP Type III | |
Wide | |
104 mm | |
2 in. (Diameter) | |
Polyethylene | |
48-400 mm | |
Screw Cap |