missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner

Ideal for use as sample bottles

Supplier:  DWK Life Sciences W217003

 View more versions of this product

Catalog No. 02-912-141


Explore available promotions

Description

Description

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Specifications

8 oz., 250 mL
8 oz.
2.44 in.
White
5.07 in.
Polypropylene
62 mm
250 mL
Clear
Soda Lime Glass
129 mm
Polyethylene
58-400 mm
Screw Cap
SDS
Documents

Documents

Promotions

Promotions