missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Alcohol Burner

Ideal for microscopy applications

Supplier:  DWK Life Sciences 237070

Catalog No. 04-245-1


Explore available promotions

Includes: Ground-glass stopper.

Description

Description

  • Designed for use with isopropyl or denatured ethyl alcohol
  • Manufactured from soda-lime glass
  • Low-heat flame

Order Info

Dia. x H: 3 x 3.947 in. (75 x 100mm).

Specifications

Specifications

Alcohol Burner
0.026 gal.
3 in.
Isopropyl or Denatured Ethyl Alcohol
10.02 cm
Glass
100 mL
7.62 cm
3.947 in.
Ground-Glass Stopper
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions