missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle
Delivers stains or indicator solutions drop by drop
Supplier: DWK Life Sciences W211734
Description
Delivers stains or indicator solutions drop by drop
- Complete with a glass stopper
- A partial turn of the ground glass stopper seals the bottle
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Not autoclavable
Specifications
1.69 oz., 50 mL | |
1.69 oz. | |
1.77 in. | |
Glass | |
95 mm | |
3.74 in. | |
45 mm |
50 mL | |
Clear | |
Pouring spout | |
Round | |
Dropping Bottle | |
Glass | |
Stopper |