missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Amber Glass Dropping Bottle
Delivers stains or indicator solutions drop by drop
Supplier: DWK Life Sciences W211735
Description
Delivers stains or indicator solutions drop by drop
- Complete with a glass stopper
- A partial turn of the ground glass stopper seals the bottle
- Manufactured from soda-lime glass that conforms to USP Type III requirements
- Not autoclavable
Specifications
3.38 oz., 100 mL | |
3.38 oz. | |
2.2 in. | |
Glass | |
Round | |
Dropping Bottle | |
4.72 in. | |
Stopper |
100 mL | |
Clear | |
Pouring spout | |
Not Autoclavable | |
120 mm | |
2.2 in. | |
56 mm |