missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Black Phenolic Open Top Cap with Gray Butyl Septa and Flange
Replacement Black Phenolic Screw Caps for Media Bottles
$282.88 - $282.88
Specifications
Color | Black |
---|---|
Includes | Gray Butyl septa and flange |
Material | Phenolic Resin |
Neck Finish | 33-430 |
Certifications/Compliance | ISO 9001 |
Catalog Number | Mfr. No. | No. per Case | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Case | Price | Quantity | |||||
06-450-74
|
DWK Life Sciences
240680 |
100 Case |
Case of 100 Each for $282.88
|
|
|||||
Description
Replacement Black Phenolic Screw Caps for Media Bottles
Ideal for use with Wheaton media bottles
- Open top screw caps
- Size: 33–430
- Gray Chlorobutyl/50 septa
- Phenolic
- Black
- Autoclavable
Specifications
Black | |
Phenolic Resin | |
ISO 9001 | |
Bottle |
Gray Butyl septa and flange | |
33-430 | |
Open Top Cap |