missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Calibrex™ solutae 530 Bottle Top Dispensers
This new generation of Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL.
$1571.92 - $3554.21
Specifications
Accuracy | <±1.5 to <±0.6% |
---|---|
Autoclavable | Autoclavable |
Color | Red |
Includes | 45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions |
Model | Calibrex™ solutae 530 |
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Product Type | Price | Quantity | |||
13-709-538
|
DWK Life Sciences
W844108 |
2.5 to 25 mL | 0.5 mL | Bottletop Dispenser with Flow Control Stopcock |
Each for $1,581.04
|
|
|||
13-709-539
|
DWK Life Sciences
W844110 |
5 to 50 mL | 1.0 mL | Bottletop Dispenser with Flow Control Stopcock |
Each for $1,571.92
|
|
|||
13-709-540
|
DWK Life Sciences
W844112 |
10 to 100 mL | 1.0 mL | Bottletop Dispenser with Flow Control Stopcock |
Each for $2,260.62
|
|
|||
13-709-523
|
DWK Life Sciences
W844102 |
2.5 to 25 mL | 0.5 mL | Bottletop Dispenser |
Case for $2,237.88
|
|
|||
13-709-525
|
DWK Life Sciences
W844106 |
10 to 100 mL | 1.0 mL | Bottletop Dispenser |
Case for $3,554.21
|
|
|||
Description
PFA coated plunger prevents the plunger and barrel from seizing together, enabling trouble free distribution of salt solutions, weak and strong acids, as well as bases. Both models are available with or without a stopcock, adding flexibility and safety.- Flow control stopcock for priming
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long-lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
Warranty
2 Year
Specifications
<±1.5 to <±0.6% | |
Red | |
Calibrex™ solutae 530 |
Autoclavable | |
45mm base thread, 120mm delivery jet and stopper, 350mm feed tube, alternative screw-type volume setting button, three bottle neck adapters (32, 38 and 40mm), QC certificate, operating instructions | |
<0.5 to <0.1% |