missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
Supplier: DWK Life Sciences 225290
Description
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Cap and Cap Liners
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Specifications
14B Rubber | |
28 mm | |
40 mL | |
Screw | |
Wheaton | |
Phenolic | |
Screw Cap | |
ASTM Type I, Class A, USP Type I | |
24-400 |
Clear | |
Borosilicate Glass (Low Extractable) | |
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
10 dr. | |
40 mL | |
Autoclavable | |
98 mm | |
Vial | |
M-T File™ and Vial Rack |