missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with External Screw Cap
External threaded screw cap can be easily removed with one hand
Supplier: DWK Life Sciences W985861
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Specifications
Natural | |
Natural | |
Polypropylene | |
2 mL | |
Round | |
Yes | |
Screw Cap | |
500/Cs. | |
Yes |
0.47 in. | |
12 mm | |
Sterile | |
1.92 in. | |
External | |
Yes | |
49 mm | |
DOT, IATA |