missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ CryoFile™ and CryoFile XL™ Storage Boxes

For easy Identification and storage of cryogenic vials

$213.04 - $250.98

Specifications

Length (Metric) 13 cm
Length (English) 5.1 in.
Width (Metric) 13 cm
Width (English) 5.1 in.
For Use With (Application) For easy identification and storage of cryogenic vials
View More Specs

Products 12
Catalog Number Mfr. No. Color For Use With (Equipment) Height (English) Height (Metric) Price Quantity  
Catalog Number Mfr. No. Color For Use With (Equipment) Height (English) Height (Metric) Price Quantity  
13-709-104
View Documents Promotion Details
DWK Life Sciences
W651602
Pink 1.2 and 2mL vial 2 in. 5.2 cm N/A
 
13-709-110
View Documents Promotion Details
DWK Life Sciences
W651605
Red 1.2 and 2mL vial 2 in. 5.2 cm N/A
 
13-709-106
View Documents Promotion Details
DWK Life Sciences
W651603
White 1.2 and 2mL vial 2 in. 5.2 cm N/A
 
13-709-100
View Documents Promotion Details
DWK Life Sciences
W651600
Green 1.2 and 2mL vial 2 in. 5.2 cm N/A
 
13-709-102
View Documents Promotion Details
DWK Life Sciences
W651601
Yellow 1.2 and 2mL vial 2 in. 5.2 cm N/A
 
13-709-108
View Documents Promotion Details
DWK Life Sciences
W651604
Blue 1.2 and 2mL vial 2 in. 5.3 cm N/A
 
13-709-105
View Documents Promotion Details
DWK Life Sciences
W651602XL
Pink 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
13-709-109
View Documents Promotion Details
DWK Life Sciences
W651604XL
Blue 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
13-709-103
View Documents Promotion Details
DWK Life Sciences
W651601XL
Yellow 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
13-709-111
View Documents Promotion Details
DWK Life Sciences
W651605XL
Red 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
13-709-107
View Documents Promotion Details
DWK Life Sciences
W651603XL
White 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
13-709-101
View Documents Promotion Details
DWK Life Sciences
W651600XL
Green 3, 4 and 5mL vial 3.8 in. 9.7 cm N/A
 
Description

Description

  • Accommodates 1.2 - 2mL vials and XL boxes store 5 mL Partitioned carton numbered from 1-81 keeps vials organized and easy to identify
  • Numbering system printed on box lid and bottom of box provides easy indexing
  • Water repellent allow for longer durability
  • Withstands cryogenic temperatures to -196°C

Specifications

Specifications

13 cm
13 cm
For easy identification and storage of cryogenic vials
Corrugated Chipboard
5.1 in.
5.1 in.
1 to 81 Vials
CryoFile™ Storage Box
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'