missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Disposable Syringes for Socorex 411 Step-Pett Repeater Pipette
Only three sizes cover full volume range from 10 to 5000μL. PE / PP materials
$564.38 - $643.38
Specifications
Compatible Tips | Micro |
---|---|
Disposable | Single-use |
Material | Polypropylene |
Type | Syringes |
For Use With (Equipment) | Socorex™ 411 Step-Pett™ Repeater™ pipette |
Catalog Number | Mfr. No. | Color | Sterility | Volume (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Sterility | Volume (Metric) | Price | Quantity | |||
13-708-31
|
DWK Life Sciences
851604 |
Yellow | Non-sterile | 0.75 mL |
Pack of 100 Each for $564.38
|
|
|||
13-708-33
|
DWK Life Sciences
851612 |
Red | Non-sterile | 37.5 mL |
Pack of 100 Each for $630.91
|
|
|||
13-708-32
|
DWK Life Sciences
851608 |
Blue | Non-sterile | 3.75 mL |
Pack of 100 Each for $643.38
|
|
|||
Description
- Supplied non-sterile in bulk 100/pk
Specifications
Micro | |
Polypropylene | |
Socorex™ 411 Step-Pett™ Repeater™ pipette |
Single-use | |
Syringes |