Learn More
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials: Polypropylene Caps
Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.
$440.98 - $688.21
Specifications
Closure Color | White |
---|---|
Diameter (English) Outer | 1.1 in. |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Material (Liner) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Liner) | Price | Quantity | |||||
03-341-25D
|
DWK Life Sciences
DWK986540 |
Foamed Polyethylene |
Case of 500 Each for $688.21
|
|
|||||
03-341-25L
|
DWK Life Sciences
986561 |
Metal Foil |
Case of 500 Each for $498.66
|
|
|||||
03-341-25K
|
DWK Life Sciences
986560 |
Foamed Polyethylene |
Case of 500 Each for $492.66
|
|
|||||
03-341-25E
|
DWK Life Sciences
986541 |
Metal Foil |
Case of 500 Each for $440.98
|
|
|||||
Description
Maintain integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials: Polypropylene Caps are Chemically inert, suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
- Vials are made from clear glass; caps are white plastic.
Order Info
O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case
Compliance
Meets ASTM™ E438 Type I, and Class A standards.
Specifications
White | |
Clear | |
Borosilicate Glass | |
2.4 in. | |
0.67 oz. | |
61 mm |
1.1 in. | |
28 mm | |
20 mL | |
Cellular Trays | |
Screw Cap | |
ASTM E438, Type I, Class A |