missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Suitable to inject samples from an autosampler
Supplier: Merck Emd Millipore 27025
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
No Closure Included, Vial Only | |
17 mm | |
7 mL | |
Yes | |
60 mm |
Clear | |
Glass | |
Injecting Samples From an Autosampler | |
100/Pk. | |
Screw Thread Vial |
WHEATON is a registered trademark of Wheaton Industries, Inc.