missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass Staining Dish for 5 or 10 Slides
For fully immersed slides
Supplier: DWK Life Sciences 900570
Includes: Linerless polypropylene screw cap to reduce evaporation
Description
- Coplin staining jar holds up to five single slides or ten slides 3 × 1 in. (75 × 25mm) back-to-back vertically
- 08-813E: Dish made from soda-lime glass
- 02-912-618: Replacement cap: polypropylene
Order Info
Outside height without cap: 4.25 in. (108mm). Slide grip available separately (08-813-1)
Specifications
White | |
Polypropylene | |
Rectangular | |
Soda Lime Glass | |
5 slides vertically or 10 slides back to back | |
1.02 in. | |
1.02 in. | |
3.5 in. | |
9 cm |
Closure Included | |
Screw | |
60 mL | |
Slide Staining Jar | |
1.02 x 1.02 in. (2.6 x 2.6 cm) | |
26 mm | |
26 mm | |
90 mm |