missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Glass Staining Dishes for 50 Slides
Holds up to 50 slides horizontally
Supplier: DWK Life Sciences 900400
Description
- Dish and cover are made from soda-lime glass
- Dimensions: 3.25 L × 7.875 W × 4.125 in. H (80 × 200 × 105 mm)
- Nontarnishable and withstands most staining solutions
- Holds up to 50 slides horizontally
- Hinged handle allows easy insertion and removal of slides
Specifications
Yes | |
Soda Lime Glass | |
Glass staining dish for 50 slides | |
50 slides horizontally | |
7.2 in. | |
3.4 in. | |
2.5 in. | |
6.5 cm |
Rectangular | |
Staining Dish | |
Removable Stainless Steel Slotted Rack, Cover, Permanently Attached Hinged Handle | |
18.5 x 8.8 cm (7.2 x 3.4 in.) | |
185 mm | |
88 mm | |
68 mm |