missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Supplier: DWK Life Sciences W209903
Description
- Durable container with good chemical resistance
- Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
- Polypropylene container is autoclavable; cap is not autoclavable
Specifications
8.45 oz., 250 mL | |
8.45 oz. | |
3.3 in. | |
Polypropylene | |
Autoclavable (Bottle Only) | |
Round | |
Jar | |
Unlined | |
89-400 mm | |
Screw Cap |
250 mL | |
White | |
Screw Cap | |
White | |
Wide | |
64 mm | |
2.51 in. | |
Polypropylene | |
84 mm |