missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Supplier: DWK Life Sciences W209908
Description
- Durable container with good chemical resistance
- Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
- Polypropylene container is autoclavable; cap is not autoclavable
Specifications
4.2 oz., 125 mL | |
4.2 oz. | |
2.08 in. | |
Polypropylene | |
Natural | |
Wide | |
68 mm | |
2.67 in. | |
Polypropylene | |
53 mm |
125 mL | |
Natural | |
Screw Cap | |
White | |
Not Autoclavable | |
Round | |
Jar | |
Polyethylene | |
58-400 mm | |
Screw Cap |