missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Supplier: DWK Life Sciences W209912
Description
- Good resistance to inorganic chemicals
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
1.01 oz., 30mL | |
1.01 oz. | |
1.53 in. | |
Polystyrene | |
Clear | |
Wide | |
41 mm | |
1.61 in. | |
Polypropylene | |
39 mm |
30 mL | |
Clear | |
Screw Cap | |
White | |
Not Autoclavable | |
Round | |
Jar | |
Polyethylene Foam | |
43-400 mm | |
Screw Cap |