missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap
Supplier: DWK Life Sciences W209913
Description
- Good resistance to inorganic chemicals
- Pre-attached white polypropylene screw cap with foamed polyethylene liner
Specifications
2.02 oz., 60 mL | |
2.02 oz. | |
1.92 in. | |
Polystyrene | |
Clear | |
Wide | |
46 mm | |
1.81 in. | |
Polypropylene | |
49 mm |
60 mL | |
Clear | |
Screw Cap | |
White | |
Not Autoclavable | |
Round | |
Jar | |
Polyethylene Foam | |
53-400 mm | |
Screw Cap |