missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps

Features depressed side arm and side clean-out port

Supplier:  DWK Life Sciences 351514

 View more versions of this product

Catalog No. 02-911-607


Explore available promotions

Description

Description

  • Low-extractable borosilicate glass
  • Side arm size, 19 × 140mm
  • Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
  • Caps have white rubber liner

Specifications

Specifications

1000 mL
Turbidity meter or nephelometer
5.5 in.
430
38 mm
Borosilicate Glass
14 x 140 mm Sidearm
14 cm
Autoclavable
Videos
SDS
Documents

Documents

Promotions

Promotions