missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Prescored Gold-Band™ Clear Ampules
Prescored to eliminate need for filing
$147.91 - $417.50
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Prescored Ampule |
Color | Clear |
Certifications/Compliance | USP Type 1, ASTM Type I, Class A |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (English) Outer | Height (English) | Price | Quantity | ||||
01-215A
|
DWK Life Sciences
176772 |
1 mL | 0.41 in. | 2.63 in. |
Case of 144 Each for $147.91
|
|
||||
01-215C
|
DWK Life Sciences
176779 |
5 mL | 0.64 in. | 3.3 in. |
Case of 144 Each for $166.32
|
|
||||
01-215D
|
DWK Life Sciences
176780 |
10 mL | 0.74 in. | 4.21 in. |
Case of 144 Each for $254.74
|
|
||||
01-215L
|
DWK Life Sciences
176782 |
20 mL | 0.88 in. | 5.11 in. |
Case of 144 Each for $417.50
|
|
||||
01-215B
|
DWK Life Sciences
176776 |
2 mL | 0.47 in. | 2.95 in. |
Case of 144 Each for $158.12
|
|
||||
Description
Prescored to eliminate need for filing
- Low-extractable borosilicate glass
- Gold-Band feature indicates prescoring
- Stems can be pull sealed or tip sealed
Compliance
Meet USP Type 1 and ASTM™ Type I, Class A standards
Specifications
Borosilicate Glass | |
Prescored Ampule | |
Clear | |
USP Type 1, ASTM Type I, Class A |