Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials, Internally Threaded
CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.
$372.60 - $769.49
Specifications
Diameter (English) Outer | 0.47 in. |
---|---|
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Thread Style | Internal |
Catalog Number | Mfr. No. | Volume (Metric) | Closure Color | Sterility | Marking Spot | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Closure Color | Sterility | Marking Spot | Price | Quantity | ||
02-912-710
|
DWK Life Sciences
W985915 |
1.2 mL | Natural | Sterile | Yes |
N/A
|
|
||
02-912-703
|
DWK Life Sciences
W985902 |
2 mL | Natural | Non-sterile | Yes |
N/A
|
|
||
02-912-704
|
DWK Life Sciences
W985903 |
2 mL | Natural | Non-sterile | No |
N/A
|
|
||
02-912-711
|
DWK Life Sciences
W985916 |
2 mL | White | Sterile | Yes |
N/A
|
|
||
02-912-712
|
DWK Life Sciences
W985917 |
2 mL | Red | Sterile | Yes |
N/A
|
|
||
02-912-713
|
DWK Life Sciences
W985918 |
2 mL | Pink | Sterile | Yes |
N/A
|
|
||
02-912-714
|
DWK Life Sciences
W985919 |
2 mL | Yellow | Sterile | Yes |
N/A
|
|
||
02-912-715
|
DWK Life Sciences
W985920 |
2 mL | Green | Sterile | Yes |
N/A
|
|
||
02-912-716
|
DWK Life Sciences
W985921 |
2 mL | Blue | Sterile | Yes |
N/A
|
|
||
02-912-718
|
DWK Life Sciences
W985923 |
3 mL | Natural | Sterile | Yes |
N/A
|
|
||
02-912-717
|
DWK Life Sciences
W985922 |
2 mL | Natural | Sterile | Yes |
N/A
|
|
||
02-912-719
|
DWK Life Sciences
W985924 |
4 mL | Natural | Sterile | Yes |
N/A
|
|
||
02-912-720
|
DWK Life Sciences
W985925 |
5 mL | Natural | Sterile | Yes |
N/A
|
|
||
Description
CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.
The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.
- Made from cryogenic, radiation grade, virgin polypropylene
- Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
- Externally and internally threaded vials
- Design results in pressure resistance performance well in excess of government standards
Specifications
0.47 in. | |
12 mm | |
Internal | |
Yes | |
Polypropylene | |
DOT, IATA |
Clear | |
Polypropylene | |
Freestanding | |
Yes | |
Screw Cap | |
Cryogenic Vial |