missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Culture C-Tubes With Caps
Culture tube for use with slant, shake and drum roller cultures
Supplier: DWK Life Sciences 358607
Description
- Autoclavable and reusable
- Round-bottom design with screw on cap
- Manufactured from borosilicate glass that conforms to USP Type I and ASTM E 438 Type I,Class B requirements
Specifications
ASTM Type I, Class B, USP Type I | |
14 mL | |
Borosilicate Glass | |
For slant or shake cultures | |
Styrene Butadiene Rubber | |
Autoclavable | |
Screw Cap |
White | |
125 mm | |
Reusable | |
Cap | |
15-415 | |
16 mm |