missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Single-Use Polyethylene Pasteur Pipettes
Ideal for general liquid transfer applications and extracting samples for analysis
$584.59 - $765.71
Specifications
Material | Polyethylene |
---|---|
Sterility | Non-sterile |
Color | Clear |
Type | Transfer Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
15112204
|
DWK Life Sciences
711115 |
5 mL |
Case of 3000 Each for $584.59
|
|
|||||
15112205
|
DWK Life Sciences
DWK711116 |
7 mL |
Case of 3000 Each for $643.12
|
|
|||||
15112206
|
DWK Life Sciences
711230 |
23 mL |
Case of 600 Each for $765.71
|
|
|||||
Description
- Manufactured from soft, flexible, inert non-toxic polyethylene
- Ideal for safe and easy transfer of liquid samples
- Clear graduations on the 1 mL and 3 mL versions
- Support ease of volume control
- Suitable for use as a freeze vial when the bulb is fully heat sealed
- Jumbo pipettes are ideal for larger volume transfer or accessing liquids in taller vessels
- Easy to handle with gloved hands
- Non-toxic material can be safely incinerated for disposal
- Available in easy-to-open, paper-plastic peel pouches
Specifications
Polyethylene | |
Non-sterile | |
Clear | |
Transfer Pipet |